Overview
Mfr description
31-5011 SAFETY GLASSES
Specifications
- TypeLaser Glasses
- Lens ColorBrown
- Lens CoatingScratch Resistant
- Lens MaterialPolymer
- Fits Over EyeglassesDoes Not Accommodate Eyeglasses
- SizeUniversal
- Temple AdjustmentNon-Adjustable Temples
- Product LineGPT LGM
- Metal FrameNon-Metal Frame
- Frame StyleFramed
- Laser TypeArgon, CO2, Ti, YAG
- Od Wavelength200 to 532 nm, 700 to 1064 nm
- Approval Listing RegulationsANSI Z136.1, ANSI Z87.1, CE EN 207
- IncludesMicrofiber Bag
- Lens Color FamilyBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data