Motion
31-21070
GPT Encore Laser Glasses - Scratch Resistant, Blue Lens, Glass, Universal Size
Mi Item #04126197
MFR #31-21070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT Encore Laser Glasses - Scratch Resistant, Blue Lens, Glass, Universal Size
Mi Item #04126197
MFR #31-21070

Mfr description
31-21070 SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Od Wavelength
    750 to 1350 nm
  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z136.1, ANSI Z87.1, CE EN 207, CE EN 208
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Style
    Framed
  • Frame Temple Material
    Plastic
  • Includes
    Microfiber Bag
  • Laser Type
    Alexandrite, CO2, Ti, YAG
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Blue
  • Lens Color Family
    Blue
  • Lens Material
    Glass
  • Metal Frame
    Non-Metal Frame
  • Product Line
    GPT Encore
  • Temple Adjustment
    Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Laser Glasses
  • UPC_NO
    822144006416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)