Motion
LS645
GPT LS6 Safety Goggle - Green, Glass Lens, ANSI Z136.1 Rating
Mi Item #04126202
MFR #LS645
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT LS6 Safety Goggle - Green, Glass Lens, ANSI Z136.1 Rating
Mi Item #04126202
MFR #LS645

Mfr description
LS645 SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z136.1
  • Fit
    OTG
  • Includes
    Safety Hang Cord
  • Laser Type
    Alexandrite, CO2, Ruby, YAG
  • Lens Coating
    Anti-Fog
  • Lens Color
    Green
  • Lens Material
    Glass
  • Product Line
    GPT LS6
  • Type
    Laser Goggles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)