Motion
L596S
GPT LS5 Laser Glasses - Gray Lens, Glass, Universal Size
MI ITEM #04126203
MFR #L596S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT LS5 Laser Glasses - Gray Lens, Glass, Universal Size
MI ITEM #04126203
MFR #L596S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L596S SAFETY GLASSES

Specifications

  • Type
    Laser Glasses
  • Lens Color
    Gray
  • Lens Material
    Glass
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    GPT LS5
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Cushioned, Flexible
  • Frame Style
    Framed
  • Laser Type
    Erbium, Holmium, YAG
  • Od Wavelength
    1064 to 2940 nm
  • Approval Listing Regulations
    ANSI Z136.1, CE EN207
  • Includes
    Microfiber Bag
  • Lens Color Family
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought