Motion
LS696
GPT LS6 Safety Goggle - Gray, Glass Lens, ANSI Z136.1, CE EN207 Rating
MI ITEM #04126207
MFR #LS696
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT LS6 Safety Goggle - Gray, Glass Lens, ANSI Z136.1, CE EN207 Rating
MI ITEM #04126207
MFR #LS696

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LS696 SAFETY GLASSES

Specifications

  • Type
    Laser Goggles
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog
  • Size
    Universal
  • Product Line
    GPT LS6
  • Lens Material
    Glass
  • Approval Listing Regulations
    ANSI Z136.1, CE EN207
  • Laser Type
    YAG
  • Fit
    OTG
  • Includes
    Safety Hang Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought