Overview
Mfr description
31-8400 SAFETY GLASSES
Specifications
- Reusable DisposableDisposable
- Light Protection TypeLED
- Od WavelengthOD 4 @ 315-1400nm
- Led TypeBlue, Red, Yellow
- Standards MetANSI Z136.1, CE EN207
- Additional DetailsLatex-Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data