Specifications
Dimensions
- Od WavelengthOD 7 @ 190-11100nm
Details
- Additional DetailsAdjustable
- Light Protection TypeLaser
- Reusable DisposableReusable
- Standards MetANSI Z136.1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)