Overview
Mfr description
31-7308 SAFETY GLASSES
Specifications
- Reusable DisposableReusable
- Light Protection TypeLaser
- Od WavelengthOD 7 @ 190-11100nm
- ColorBlack
- Standards MetANSI Z136.1
- Additional DetailsAdjustable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data