Motion
31-30141
GPT LGF Laser Glasses - Scratch Resistant, Polymer, Universal Size
MI ITEM #04126254
MFR #31-30141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GPT LGF Laser Glasses - Scratch Resistant, Polymer, Universal Size
MI ITEM #04126254
MFR #31-30141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31-30141 SAFETY GLASSES

Specifications

  • Type
    Laser Glasses
  • Lens Coating
    Scratch Resistant
  • Lens Material
    Polymer
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    GPT LGF
  • Metal Frame
    Non-Metal Frame
  • Lens Style
    Single
  • Frame Style
    Framed
  • Approval Listing Regulations
    ANSI Z87.1, CE
  • Specialty Features
    Side Shields
  • Includes
    Microfiber Bag

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought