Overview
Mfr description
LWIN-YAG/KTP SAFETY GLASSES
Specifications
- TypeLaser Window
- Laser TypeKTP, YAG
- Visible Light Transmission32 %
- Od WavelengthOD 4-5 @ 200-532nm, OD 5 @ 1064nm
- Width2 ft
- Length3 ft
- MaterialPlastic
- ColorBrown
- Standards MetANSI Z136.1, CE EN207
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data