Motion
KV17A-PL
Perfect Fit™ Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Cotton Liner
Mi Item #04126288
MFR #KV17A-PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perfect Fit™ Cut Resistant Gloves - Size Large, ANSI Cut Level A2, Kevlar/Cotton Liner
Mi Item #04126288
MFR #KV17A-PL

Mfr description
KV17A-PL MENS/KEVLAR-COTTON PLATED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Abrasion Resistance Level
    A1
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar/Cotton
  • Standards Met
    ASTM 3389-05 Abrasion Resistance Level 1, ASTM F 1790-97 Cut Resistance Level 2
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)