Overview
Mfr description
BK-KV18 KEVLAR GLOVES YELLOW
Specifications
- Glove SizeLarge
- Ansi Isea Cut Resistance LevelA3
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- Hand TypePair
- ColorBlack
- Cuff TypeKnitwrist
- Knit Gauge7 ga
- Liner/Shell MaterialKevlar
- Ansi Isea Abrasion Resistance LevelA1
- En 388 Abrasion Resistance Level1
- Standards MetASTM 3389-05 Abrasion Resistance Level 1, ASTM F 1790-97 Cut Resistance Level 3
- Description KeywordUncoated
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data