Motion
IDG5-N02-PS
Membrane Air Dryer - 1/4 NPT, Dew Point: -4 °F, Includes: Dew Point Indicator, Air Purge Fitting
MI ITEM #04126438
MFR #IDG5-N02-PS
List Price$540.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Membrane Air Dryer - 1/4 NPT, Dew Point: -4 °F, Includes: Dew Point Indicator, Air Purge Fitting
MI ITEM #04126438
MFR #IDG5-N02-PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$540.55/each for your price

Overview

Mfr description
IDG5-N02-PS AIR DRYER, MEMBRANE(50/12)
  • Membrane air dryer series
  • Single unit style
  • 10 sizes available
  • Port sizes: 1/8" to 1/2"

Specifications

  • Standard Dew Point
    -4 °F
  • Inlet Air Flow Rate
    2.189 scfm
  • Country of Origin
    JP
  • Port Size
    1/4 NPT
  • Outlet Air Flow Rate
    1.765 scfm
  • Minimum Operating Pressure
    43 psi
  • Purge Air Flow Rate
    0.423 scfm
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    131 °F
  • Included Options
    Air Purge Fitting, Dew Point Indicator
  • Overall Length
    3.620 in
  • Overall Width
    1.575 in
  • Overall Height
    7.000 in
  • Weight
    0.55 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought