Motion
MS1
Magnetic Speed Switch -
Mi Item #04126484
MFR #MS1
Price$1,195.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Speed Switch -
Mi Item #04126484
MFR #MS1

Mfr description
MS1 SPEED SWITCH
  • Monitoring device can be attached to an exposed shaft end to keep tabs on shaft rotation
  • Installs in seconds with a user-friendly magnetic design
  • Reduces set-up and installation cost by eliminating the need for drill and taps or cumbersome brackets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,195.70/each

Specifications

Dimensions

  • Height
    9.16
  • Length
    8.77
  • Weight
    1.5
  • Width
    3.71

Details

  • Features & Benefits
    • Monitoring device can be attached to an exposed shaft end to keep tabs on shaft rotation • Installs in seconds with a user-friendly magnetic design • Reduces set-up and installation cost by eliminating the need for drill and taps or cumbersome brackets • Rugged nylon housing is nearly indestructible • Handles input voltages from 20 to 240V AC/DC • Available in 2” and 1” magnetic bases depending on the shaft size you wish to use it on • Available in 1-, 2-, 4- or 12-pulse models according to the resolution required • Also available in a low profile version for locations with minimal clearance
  • Product Type
    Magnetic Sensors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)