Motion
TTC24GC-7
Heat Protection Gloves - Size Small/7, Cotton, Straight Cuff Type, Ambidextrous, Gray
MI ITEM #04126500
MFR #TTC24GC-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Protection Gloves - Size Small/7, Cotton, Straight Cuff Type, Ambidextrous, Gray
MI ITEM #04126500
MFR #TTC24GC-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TTC24GC-7 HVYWT GLOVES 7

Specifications

  • Glove Size
    Small, 7
  • Type
    Heat Protection Glove
  • Material
    Cotton
  • Lining Material
    Unlined
  • Cuff Type
    Straight
  • Hand Type
    Ambidextrous
  • Color
    Gray
  • Weight
    24 oz/yd²
  • Standards Met
    ASTM F 1790-97 Cut Resistance Level 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought