Motion
TTC24GC-9
Heat Protection Gloves - Size Large/9, Cotton, Straight Cuff Type, Ambidextrous, Gray
Mi Item #04126502
MFR #TTC24GC-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Protection Gloves - Size Large/9, Cotton, Straight Cuff Type, Ambidextrous, Gray
Mi Item #04126502
MFR #TTC24GC-9

Mfr description
TTC24GC-9 HVYWT GLOVES 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large, 9
  • Weight
    24 oz/yd²

Details

  • Color
    Gray
  • Cuff Type
    Straight
  • Hand Type
    Ambidextrous
  • Lining Material
    Unlined
  • Material
    Cotton
  • Standards Met
    ASTM F 1790-97 Cut Resistance Level 3
  • Type
    Heat Protection Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)