Motion
PF13-XS
Perfect Fit™ Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, HPPE Liner
MI ITEM #04126525
MFR #PF13-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perfect Fit™ Cut Resistant Gloves - Size X-Small, ANSI Cut Level A4, HPPE Liner
MI ITEM #04126525
MFR #PF13-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PF13-XS XSMALL GLOVES

Specifications

  • Glove Size
    X-Small
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Hand Type
    Pair
  • Color
    White
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE
  • En 388 Abrasion Resistance Level
    4
  • Standards Met
    ASTM 3389-05 Abrasion Resistance Level 1, ASTM F 1790-97 Cut Resistance Level 4
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought