Motion
KVPF7-M
Perfect Fit™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, HPPE/Kevlar/Polyester Liner
Mi Item #04126560
MFR #KVPF7-M
Price$52.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perfect Fit™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A5, HPPE/Kevlar/Polyester Liner
Mi Item #04126560
MFR #KVPF7-M

Mfr description
KVPF7-M MED GLOVES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.62/each

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • En 388 Abrasion Resistance Level
    2
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    HPPE/Kevlar/Polyester
  • Standards Met
    ASTM 3389-05 Abrasion Resistance Level 3, ASTM F 1790-97 Cut Resistance Level 5
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)