Motion
KVPF7-S-RH-50DS
Perfect Fit™ Cut Resistant Gloves - Size Small, ANSI Cut Level A5, HPPE/Kevlar Liner
Mi Item #04126607
MFR #KVPF7-S-RH-50DS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Perfect Fit™ Cut Resistant Gloves - Size Small, ANSI Cut Level A5, HPPE/Kevlar Liner
Mi Item #04126607
MFR #KVPF7-S-RH-50DS

Mfr description
KVPF7-S-RH-50DS GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Leather Covered Palm & Fingers
  • En 388 Abrasion Resistance Level
    2
  • Hand Type
    Right Hand
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    HPPE/Kevlar
  • Standards Met
    ASTM 3389-05 Abrasion Resistance Level 4, ASTM F 1790-97 Cut Resistance Level 5
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)