Motion
KV18L-45
Bull Dog™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Kevlar Liner
MI ITEM #04126642
MFR #KV18L-45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bull Dog™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, Kevlar Liner
MI ITEM #04126642
MFR #KV18L-45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Leather
  • Color
    Gray / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Leather Covered Palm & Fingers
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Standards Met
    ASTM 3389-05 Abrasion Resistance Level 6, ASTM F 1790-97 Cut Resistance Level 4
  • Type
    Cut & Puncture Resistant

Overview

Mfr description
KV18L-45 GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought