Motion
PF2SL-21
21'' standard weight HPPE bloused sleeve, white
MI ITEM #04126656
MFR #PF2SL-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21'' standard weight HPPE bloused sleeve, white
MI ITEM #04126656
MFR #PF2SL-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PF2SL-21 STEEL GLOVES

Specifications

  • Garment Type
    Cut Resistant
  • Length
    21 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Steel
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought