Overview
Mfr description
PF2SS-XL STEEL GLOVES
Specifications
- Glove SizeX-Large
- Ansi Isea Cut Resistance LevelA5
- Coating Outer Shell MaterialUncoated
- Coating Outer Shell CoverageUncoated
- Hand TypeAmbidextrous
- ColorWhite
- Cuff TypeKnitwrist
- Knit Gauge7 ga
- Liner/Shell MaterialFilament Wrapped Stainless Steel Fiber
- Standards MetASTM F 1790-97 Cut Resistance Level 5
- Description KeywordUncoated
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data