Specifications
Dimensions
- Glove SizeSmall
Details
- Description KeywordUncoated
- Hand TypeAmbidextrous
- Liner/Shell MaterialStainless Steel Mesh
- Standards MetEN 1082 Section 6.4.1
- TypeCut Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)