1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HONEYWELL SAFETY PRODUCTS
5912L MS
Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Large
MI ITEM #
04126698
MFR #
5912L MS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Cut Resistant Gloves
HONEYWELL SAFETY PRODUCTS 5912L MS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HONEYWELL SAFETY PRODUCTS
5912L MS
Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Large
MI ITEM #
04126698
MFR #
5912L MS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
5912L MS STEEL GLOVES
Specifications
Glove Size
Large
Liner/Shell Material
Stainless Steel Mesh
Hand Type
Pair
Standards Met
ANSI
Description Keyword
Uncoated
Type
Cut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought