Motion
525S
Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Small
MI ITEM #04126702
MFR #525S
List Price$427.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Small
MI ITEM #04126702
MFR #525S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$427.03/each for your price

Overview

Mfr description
525S STEEL GLOVES

Specifications

  • Glove Size
    Small
  • Liner/Shell Material
    Stainless Steel Mesh
  • Hand Type
    Ambidextrous
  • Standards Met
    ANSI
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text