Motion
525M SC
Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Medium
MI ITEM #04126710
MFR #525M SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Medium
MI ITEM #04126710
MFR #525M SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
525M SC STEEL GLOVES

Specifications

  • Glove Size
    Medium
  • Liner/Shell Material
    Stainless Steel Mesh
  • Hand Type
    Ambidextrous
  • Cuff Type
    Safety Cuff
  • Standards Met
    EN 1082 Section 6.4.1
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought