Overview
Mfr description
525XXL SC STEEL GLOVES
Specifications
- Glove Size2X-Large
- Liner/Shell MaterialStainless Steel Mesh
- Hand TypeAmbidextrous
- Cuff TypeSafety Cuff
- Standards MetEN 1082 Section 6.4.1
- Description KeywordUncoated
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data