Motion
5902M MS
Whiting + Davis Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Medium
Mi Item #04126722
MFR #5902M MS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whiting + Davis Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Medium
Mi Item #04126722
MFR #5902M MS

Mfr description
5902M MS STEEL GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    Stainless Steel Mesh
  • Standards Met
    ANSI
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)