Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whiting + Davis Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Small
MI ITEM #04126727
MFR #5902S E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5902S E STEEL GLOVES

Specifications

  • Glove Size
    Small
  • Liner/Shell Material
    Stainless Steel Mesh
  • Hand Type
    Ambidextrous
  • Cuff Type
    Knitwrist
  • Standards Met
    ANSI
  • Description Keyword
    Uncoated
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought