Motion
52300-3
Chainex Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Medium
Mi Item #04126738
MFR #52300-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chainex Steel Mesh Cut Resistant Gloves - Uncoated, Stainless Steel Mesh Shell, Size Medium
Mi Item #04126738
MFR #52300-3

Mfr description
52300-3 STEEL GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Cuff Type
    Band Top
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Liner/Shell Material
    Stainless Steel Mesh
  • Standards Met
    ANSI
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)