Specifications
Dimensions
- Glove SizeMedium
Details
- Description KeywordUncoated
- Hand TypeAmbidextrous
- Liner/Shell MaterialStainless Steel Mesh
- Standards MetANSI
- TypeCut Resistant
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)