Motion
A2634
Chainex Bib Apron - Stainless Steel Material, 20 in Wide, 34 in Long, Cut Resistant
MI ITEM #04126756
MFR #A2634
List Price$1,474.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chainex Bib Apron - Stainless Steel Material, 20 in Wide, 34 in Long, Cut Resistant
MI ITEM #04126756
MFR #A2634

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,474.35/each for your price

Overview

Mfr description
A2634 STEEL MESH APRON

Specifications

  • Garment Type
    Bib Apron
  • Garment Use
    Cut Resistant
  • Length
    34 in
  • Width
    20 in
  • Material
    Stainless Steel
  • Number Of Pockets
    0
  • Product Line
    Whiting + Davis
  • Additional Details
    Adjustable Shoulder & Back Straps

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought