Motion
ST200M
Whiting + Davis General Purpose Shirt - Pullover, Long Sleeve, Stainless Steel Material, Medium Size
Mi Item #04126761
MFR #ST200M
Price$1,946.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whiting + Davis General Purpose Shirt - Pullover, Long Sleeve, Stainless Steel Material, Medium Size
Mi Item #04126761
MFR #ST200M

Mfr description
ST200M STEEL GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,946.83/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Additional Details
    Upper Torso
  • Approval Listing Regulations
    ANSI
  • Garment Use
    Cut Prevention
  • Material
    Stainless Steel
  • Product Line
    Whiting + Davis
  • Shirt Style
    Pullover
  • Sleeve Style
    Long Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)