Motion
ST200XL
Whiting + Davis General Purpose Shirt - Pullover, Long Sleeve, Stainless Steel Material, X-Large Size
MI ITEM #04126763
MFR #ST200XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Whiting + Davis General Purpose Shirt - Pullover, Long Sleeve, Stainless Steel Material, X-Large Size
MI ITEM #04126763
MFR #ST200XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ST200XL STEEL GLOVES

Specifications

  • Sleeve Style
    Long Sleeve
  • Size
    X-Large
  • Garment Use
    Cut Prevention
  • Material
    Stainless Steel
  • Shirt Style
    Pullover
  • Product Line
    Whiting + Davis
  • Approval Listing Regulations
    ANSI
  • Additional Details
    Upper Torso

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text