Motion
MT50S
Stainless steel mesh tunic with full coverage of arms, shoulders, torso, thighs (available in snap-front (SF) or split-leg (SL)
MI ITEM #04126765
MFR #MT50S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless steel mesh tunic with full coverage of arms, shoulders, torso, thighs (available in snap-front (SF) or split-leg (SL)
MI ITEM #04126765
MFR #MT50S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MT50S STAINLESS STEEL MESH TUNIC

Specifications

  • Garment Use
    Metal Mesh Tunic
  • Additional Details
    Flexible
  • Size
    Small
  • Product Line
    Whiting + Davis
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Stainless Steel
  • Number Of Pockets
    0
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    ANSI
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text