Motion
A588S E
Cut Resistant Sleeve with Clip, S
MI ITEM #04126780
MFR #A588S E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve with Clip, S
MI ITEM #04126780
MFR #A588S E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A588S E SS MESH SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    28 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Stainless Steel
  • Color
    Silver
  • Approval Listing Regulations
    ANSI
  • Closure Type
    Elastic Straps At Top
  • Size
    S in-oz
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Product Line
    Whiting + Davis
  • Additional Details
    Slash Protection
  • Cuff Type
    Snap
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text