Motion
A588L E
Cut Resistant Sleeve with Clip, L
Mi Item #04126782
MFR #A588L E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve with Clip, L
Mi Item #04126782
MFR #A588L E

Mfr description
A588L E SS MESH SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 in
  • Size
    L in-oz

Details

  • Additional Details
    Slash Protection
  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Approval Listing Regulations
    ANSI
  • Closure Type
    Elastic Straps At Top
  • Color
    Silver
  • Cuff Type
    Snap
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Stainless Steel
  • Product Line
    Whiting + Davis
  • Product Type
    Protective Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)