Motion
A588XXL E
Cut Resistant Sleeve - Stainless Steel Material
MI ITEM #04126784
MFR #A588XXL E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Sleeve - Stainless Steel Material
MI ITEM #04126784
MFR #A588XXL E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A588XXL E SS MESH SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Stainless Steel
  • Approval Listing Regulations
    ANSI
  • Closure Type
    Elastic Straps At Top
  • Size
    2X-Large
  • Product Line
    Whiting + Davis
  • Additional Details
    Slash Protection
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought