Motion
D2588S
stainless steel metal mesh double sleeve w/polypropylene strap harness (wrist to shoulder)
MI ITEM #04126787
MFR #D2588S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
stainless steel metal mesh double sleeve w/polypropylene strap harness (wrist to shoulder)
MI ITEM #04126787
MFR #D2588S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D2588S SS MESH SLEEVE

Specifications

  • Garment Type
    Cut Resistant
  • Length
    28 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Stainless Steel
  • Width
    7-1/2 in
  • Approval Listing Regulations
    ANSI, EN 1082
  • Closure Type
    Strap Harness
  • Size
    Small
  • Product Line
    Whiting + Davis
  • Additional Details
    Slash Protection
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought