Motion
CS-1-16
Cotton Material, 16 in Long, Natural Color
MI ITEM #04126825
MFR #CS-1-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cotton Material, 16 in Long, Natural Color
MI ITEM #04126825
MFR #CS-1-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS-1-16 1-PLY/COTTON SLEEVE/16"

Specifications

  • Garment Type
    General Purpose
  • Length
    16 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton
  • Color
    Natural
  • Additional Details
    Soft & Breathable
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought