Motion
CS-1-18
1-ply 100% cotton knit sleeve, 18 inch
Mi Item #04126827
MFR #CS-1-18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-ply 100% cotton knit sleeve, 18 inch
Mi Item #04126827
MFR #CS-1-18

Mfr description
CS-1-18 1-PLY/COTTON SLEEVE/18"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Soft & Breathable
  • Color
    Natural
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton
  • Product Type
    Protective Sleeves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)