Motion
CS-2-18TH
Sperian Cut Resistant, Heat Resistant Sleeve - Cotton Material, 18 in Long, Natural Color
MI ITEM #04126832
MFR #CS-2-18TH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sperian Cut Resistant, Heat Resistant Sleeve - Cotton Material, 18 in Long, Natural Color
MI ITEM #04126832
MFR #CS-2-18TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CS-2-18TH 2-PLY/COTTON SLEEVE/18"

Specifications

  • Garment Type
    Cut Resistant, Heat Resistant Sleeve
  • Length
    18 in
  • Includes Thumb Hole
    Includes Thumb Hole
  • Material
    Cotton
  • Color
    Natural
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought