Specifications
Details
- ApplicationGeneral Purpose
- Coating CoverageUncoated
- ColorBeige
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Hand TypePair
- Lining MaterialCotton, Polyester
- Lining SeamsSeamless Lining
- MaterialCotton, Polyester
- Material TypeFabric Work Gloves
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- UPC_NO801462202984
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)