Overview
Mfr description
CS-2-18 2-PLY/COTTON SLEEVE/18"
Specifications
- Garment TypeHeat Resistant
- Length18 in
- Includes Thumb HoleDoes Not Have Thumb Hole
- MaterialCotton
- Additional DetailsLaunderable
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data