Motion
PKD18A
General Purpose Work Gloves - Universal Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04127040
MFR #PKD18A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Universal Size, PVC Coated, Knit Wrist Cuff, Cotton, Polyester Material
MI ITEM #04127040
MFR #PKD18A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PKD18A COTTON/POLY GLOVES

Specifications

  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Dotted Palm & Fingers
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    White
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Coating Material
    PVC
  • Description Keyword
    Unlined
  • UPC_NO
    801462092554

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought