Overview
Mfr description
380-XXL XXL/13CUT/BLK NYLON/BLK NIT
Specifications
- Glove SizeXXL or Size 11
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialNylon
- Protection TypeGeneral Protection
- Cuff TypeKnit Wrist
- Finger CoverageFull
- Reflective Or High VisibilityNeither
- ApplicationGeneral Purpose
- ColorBlack, Orange
- Hand TypePair
- Lining SeamsSeamless Lining
- Grip PatternSmooth
- Standards MetASTM 3389-05, ASTM F1790-97, EN388
- Coating MaterialNitrile
- Product LinePure Fit
- Description KeywordNylon Lined
- UPC_NO801462230642
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data