Overview
Mfr description
PF542-M HPPE GLOVE
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Lining MaterialAramid Fiber, HPPE - Polyurethane
- Cuff TypeKnitwrist
- ColorGrey, White
- Hand TypePair
- Standards MetASTM D 3389-05, ASTM F 1790-97 Cut Resistance Level 1
- Coating MaterialPolyurethane
- Knit Gauge13 ga
- UPC_NO801462179767
- TypeCut Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data