Motion
PF542-XL
Pure Fit™ General Purpose Work Gloves - X-Large Size, Knitwrist Cuff, 13 ga Gauge
MI ITEM #04127077
MFR #PF542-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pure Fit™ General Purpose Work Gloves - X-Large Size, Knitwrist Cuff, 13 ga Gauge
MI ITEM #04127077
MFR #PF542-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PF542-XL HPPE GLOVE

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Aramid Fiber, HPPE - Polyurethane
  • Cuff Type
    Knitwrist
  • Color
    Grey, White
  • Hand Type
    Pair
  • Standards Met
    ASTM D 3389-05, ASTM F 1790-97 Cut Resistance Level 1
  • Coating Material
    Polyurethane
  • Knit Gauge
    13 ga
  • UPC_NO
    801462179781
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought