Motion
PF570-M
Pure Fit™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, HPPE/Stainless Steel Liner
MI ITEM #04127079
MFR #PF570-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pure Fit™ Cut Resistant Gloves - Size Medium, ANSI Cut Level A4, HPPE/Stainless Steel Liner
MI ITEM #04127079
MFR #PF570-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PF570-M WH CUT RESISTANT GLOVE

Specifications

  • Glove Size
    Medium
  • Ansi Isea Cut Resistance Level
    A4
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    HPPE/Stainless Steel
  • Ansi Isea Abrasion Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Standards Met
    ASTM 3389-05 Abrasion Resistance Level 4, ASTM F 1790-97 Cut Resistance Level 4, CFR 1915.157
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text