Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialNitrile
- ColorBlack, Grey
- Cuff TypeKnit Wrist
- Description KeywordNylon Lined
- Finger CoverageFull
- Grip PatternSmooth
- Hand TypePair
- Lining MaterialNylon
- Lining SeamsSeamless Lining
- Material TypeKnit Gloves - Coated
- Product LinePure Fit
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- Standards MetASTM 3389-05, ASTM F1790-97, EN388
- UPC_NO801462179989
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)